Zoro Homepage

CNMG321ELU Grade AC6030M Carbide Turning Insert

  • Mfr # 196CBUK

  • Zoro # G008979329


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Style
CNMG
Inscribed Circle
0.3750 in
Chip-Breaker
ELU
Insert Material
Carbide
Insert Application
M30, M35, M25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196CBUK
Zoro #
G008979329
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.81mm
Nose Radius
0.0157 in
Insert Thickness
0.1252 in
Cutting Edge Length
0.3819 in

Details

Insert Style
CNMG
Inscribed Circle
0.3750 in
Chip-Breaker
ELU
Insert Material
Carbide
Insert Application
M30, M35, M25
Rake
Negative
Workpiece Material
Stainless Steel
Coating
Absotech
Relief Angle
0 Degree
Corner Angle
80
Tolerance Class
M
Insert HoldingĀ Method
Pin & Clamp
Series
AC6000M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.