Zoro Homepage

CNMG321EUX Grade AC8035P Carbide Turning Insert

  • Mfr # 19T3BKH

  • Zoro # G108976983


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Style
CNMG
Inscribed Circle
0.3750 in
Chip-Breaker
EUX
Insert Material
Carbide
Insert Application
P35, P25, P40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T3BKH
Zoro #
G108976983
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.81mm
Insert Thickness
0.1252 in
Nose Radius
0.0157 in
Cutting Edge Length
0.3819 in

Details

Insert Style
CNMG
Inscribed Circle
0.3750 in
Chip-Breaker
EUX
Insert Material
Carbide
Insert Application
P35, P25, P40
Rake
Negative
Workpiece Material
Steel
Relief Angle
0 Degree
Coating
Absotech
Insert HoldingĀ Method
Pin & Clamp
Corner Angle
80
Series
AC8000P
Tolerance Class
M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.