Zoro Homepage

CNMG32.52ESU Grade AC8025P Carbide Turning Insert

  • Mfr # 19P7BMV

  • Zoro # G408977406


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Style
CNMG
Inscribed Circle
0.3750 in
Chip-Breaker
ESU
Insert Material
Carbide
Insert Application
P25, P30, P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19P7BMV
Zoro #
G408977406
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.81mm
Insert Thickness
0.1563 in
Nose Radius
0.0315 in
Cutting Edge Length
0.3819 in

Details

Insert Style
CNMG
Inscribed Circle
0.3750 in
Chip-Breaker
ESU
Insert Material
Carbide
Insert Application
P25, P30, P20
Rake
Negative
Relief Angle
0 Degree
Workpiece Material
Steel
Coating
Absotech
Series
AC8000P
Tolerance Class
M
Corner Angle
80
Insert HoldingĀ Method
Pin & Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.