Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNMG431ELUW Grade AC6030M Carbide Turning Insert

  • Mfr # 196CBRQ

  • Zoro # G808979468


product price: $17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Style
CNMG
Inscribed Circle
0.5000 in
Chip-Breaker
ELUW
Insert Material
Carbide
Insert Application
M30, M35, M25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196CBRQ
Zoro #
G808979468
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0157 in
Insert Thickness
0.1874 in
Mounting Hole Dia.
5.16mm
Cutting Edge Length
0.5079 in

Details

Insert Style
CNMG
Inscribed Circle
0.5000 in
Chip-Breaker
ELUW
Insert Material
Carbide
Insert Application
M30, M35, M25
Rake
Negative
Workpiece Material
Stainless Steel
Relief Angle
0 Degree
Coating
Absotech
Insert HoldingĀ Method
Pin & Clamp
Tolerance Class
M
Series
AC6000M
Corner Angle
80

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.