Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNMG431ENZ Grade AC4015K Carbide Turning Insert

  • Mfr # 19T2116

  • Zoro # G508979102


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Style
CNMG
Inscribed Circle
0.5000 in
Chip-Breaker
ENZ
Insert Material
Carbide
Insert Application
K15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19T2116
Zoro #
G508979102
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
5.16mm
Nose Radius
0.0157 in
Insert Thickness
0.1874 in
Cutting Edge Length
0.5079 in

Details

Insert Style
CNMG
Inscribed Circle
0.5000 in
Chip-Breaker
ENZ
Insert Material
Carbide
Insert Application
K15
Rake
Negative
Relief Angle
0 Degree
Workpiece Material
Cast Iron
Coating
Absotech
Series
AC4015K
Insert HoldingĀ Method
Pin & Clamp
Corner Angle
80
Tolerance Class
M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.