Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNMM543EHG Grade AC8020P Carbide Turning Insert

  • Mfr # 19W1640

  • Zoro # G508976958


product price: $29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Insert Style
CNMM
Inscribed Circle
0.6250 in
Chip-Breaker
EHG
Insert Material
Carbide
Insert Application
P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19W1640
Zoro #
G508976958
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.2500 in
Mounting Hole Dia.
6.35mm
Nose Radius
0.0472 in
Cutting Edge Length
0.6339 in

Details

Insert Style
CNMM
Inscribed Circle
0.6250 in
Chip-Breaker
EHG
Insert Material
Carbide
Insert Application
P20
Rake
Negative
Relief Angle
0 Degree
Workpiece Material
Steel
Coating
Absotech
Corner Angle
80
Tolerance Class
M
Series
AC8000P
Insert HoldingĀ Method
Pin & Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.