Zoro Homepage

CNMM544ENP Grade AC5005S Carbide Turning Insert

  • Mfr # CNMM544ENP-AC5005S

  • Zoro # G908978132


product price: $27.39
/ea
Sold in multiples of 10 for $273.90

Key Features

Insert Style
CNMM
Inscribed Circle
0.6250 in
Chip-Breaker
ENP
Insert Material
Carbide
Insert Application
S05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM544ENP-AC5005S
Zoro #
G908978132
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
6.35mm
Nose Radius
0.0630 in
Insert Thickness
0.2500 in
Cutting Edge Length
0.6339 in

Details

Insert Style
CNMM
Inscribed Circle
0.6250 in
Chip-Breaker
ENP
Insert Material
Carbide
Insert Application
S05
Rake
Negative
Coating
Absotech
Workpiece Material
Heat Resistant Alloy
Relief Angle
0 Degree
Series
AC5000S
Tolerance Class
M
Corner Angle
80
Insert HoldingĀ Method
Pin & Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.