Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNMM646EHG Grade AC8020P Carbide Turning Insert

  • Mfr # 19W1153

  • Zoro # G408978946


product price: $38.49
/ea
Sold in multiples of 10 for $384.90

Key Features

Insert Style
CNMM
Inscribed Circle
0.7500 in
Chip-Breaker
EHG
Insert Material
Carbide
Insert Application
P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19W1153
Zoro #
G408978946
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
7.94mm
Nose Radius
0.0945 in
Insert Thickness
0.2500 in
Cutting Edge Length
0.7598 in

Details

Insert Style
CNMM
Inscribed Circle
0.7500 in
Chip-Breaker
EHG
Insert Material
Carbide
Insert Application
P20
Rake
Negative
Workpiece Material
Steel
Relief Angle
0 Degree
Coating
Absotech
Insert HoldingĀ Method
Pin & Clamp
Tolerance Class
M
Corner Angle
80
Series
AC8000P

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.