Zoro Homepage
This item is Discontinued.
Sumitomo Diamond Turning Insert, Diamond, 1/2 in, DNMG, 3/64 in, Carbide DNMG433EUP-AC520U

Diamond Turning Insert, Diamond, 1/2 in, DNMG, 3/64 in, Carbide (Discontinued)

  • Mfr # DNMG433EUP-AC520U
  • Zoro # G9522685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EUP-AC520U
Zoro #
G9522685
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Nose Radius
0.0472"
Thickness
3

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code DNMG433EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.