Zoro Homepage
This item is Discontinued.
Sumitomo Diamond Turning Insert, Diamond, 3/8 in, VNGG, 1/32 in, Carbide VNGG332ESU-AC520U

Diamond Turning Insert, Diamond, 3/8 in, VNGG, 1/32 in, Carbide (Discontinued)

  • Mfr # VNGG332ESU-AC520U
  • Zoro # G5785656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGG332ESU-AC520U
Zoro #
G5785656
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150
Nose Radius
0.0312"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC520U
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Insert Application
Finishing
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Rake
8 Degrees
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
MVJN Toolholders, A-MVUN Boring Bars
Coating
Super ZX TiAlN/AlCrN-PVD
Relief Angle
0 Degrees
No. of Edges
4
ISO Number
VNGG160408NSU
ANSI Number
VNGG332ESU-AC520U
Mounting Style
Clamp
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Material - Machining
Carbide
ANSI Code
VNGG332ESU
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Turning
Features
Excellent Fracture Resistance
Manufacturer Grade
AC520U
Shape
Rhombic
Included Angle
35 Degrees
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
Double
Chip-Breaker Code
ESU
Material
Carbide
Style
VNGG
Application
Finishing
Insert Code
VNGG332

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code VNGG332ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.