Zoro Homepage

CPMA2.51.51 Grade AC4010K Carbide Turning Insert

  • Mfr # 19T1BQE

  • Zoro # G508978440


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Style
CPMA
Inscribed Circle
0.3126 in
Insert Material
Carbide
Insert Application
K10, K05, K10
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T1BQE
Zoro #
G508978440
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0157 in
Mounting Hole Dia.
3.40mm
Insert Thickness
0.0937 in
Cutting Edge Length
0.3150 in

Details

Insert Style
CPMA
Inscribed Circle
0.3126 in
Insert Material
Carbide
Insert Application
K10, K05, K10
Rake
Positive
Coating
Absotech
Workpiece Material
Cast Iron
Relief Angle
11 Degree
Series
AC4010K
Corner Angle
80
Insert HoldingĀ Method
Screw-On
Tolerance Class
M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.