Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPMT21.51ESU Grade AC5005S Carbide Turning Insert

  • Mfr # 19W2W33

  • Zoro # G108977270


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Style
CPMT
Inscribed Circle
0.2500 in
Chip-Breaker
ESU
Insert Material
Carbide
Insert Application
S05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19W2W33
Zoro #
G108977270
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
2.80mm
Nose Radius
0.0157 in
Insert Thickness
0.0937 in
Cutting Edge Length
0.2520 in

Details

Insert Style
CPMT
Inscribed Circle
0.2500 in
Chip-Breaker
ESU
Insert Material
Carbide
Insert Application
S05
Rake
Positive
Relief Angle
11 Degree
Coating
Absotech
Workpiece Material
Heat Resistant Alloy
Insert HoldingĀ Method
Screw-On
Corner Angle
80
Tolerance Class
M
Series
AC5000S

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.