Zoro Homepage

DCGT32.50.5 LFYS Grade AC5025S Carbide Turning Insert

  • Mfr # 10T6AYB

  • Zoro # G808977921


product price: $24.29
/ea
Sold in multiples of 10 for $242.90

Key Features

Insert Style
DCGT
Inscribed Circle
0.3750 in
Chip-Breaker
LFYS
Insert Material
Carbide
Insert Application
S15, S10, S20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T6AYB
Zoro #
G808977921
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Nose Radius
0.0079 in
Insert Thickness
0.1563 in
Cutting Edge Length
0.4567 in

Details

Insert Style
DCGT
Inscribed Circle
0.3750 in
Chip-Breaker
LFYS
Insert Material
Carbide
Insert Application
S15, S10, S20
Rake
Positive
Relief Angle
7 Degree
Workpiece Material
Heat Resistant Alloy
Coating
Absotech
Tolerance Class
G
Insert HoldingĀ Method
Screw-On
Series
AC5000S
Corner Angle
55

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.