Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DCGT32.50.5MESI Grade AC5005S Carbide Turning Insert

  • Mfr # 1NW2012

  • Zoro # G308977216


product price: $23.59
/ea
Sold in multiples of 10 for $235.90

Key Features

Insert Style
DCGT
Inscribed Circle
0.3750 in
Chip-Breaker
MESI
Insert Material
Carbide
Insert Application
S05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NW2012
Zoro #
G308977216
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1563 in
Nose Radius
0.0079 in
Mounting Hole Dia.
4.40mm
Cutting Edge Length
0.4567 in

Details

Insert Style
DCGT
Inscribed Circle
0.3750 in
Chip-Breaker
MESI
Insert Material
Carbide
Insert Application
S05
Rake
Positive
Relief Angle
7 Degree
Workpiece Material
Heat Resistant Alloy
Coating
Absotech
Series
AC5000S
Tolerance Class
G
Corner Angle
55
Insert HoldingĀ Method
Screw-On

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.