Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DCMA32.50.5RH Grade NPD10 Binderless PCD Insert

  • Mfr # 332T012

  • Zoro # G408976966


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Insert Style
DCMA
Inscribed Circle
0.3750 in
Insert Size
32.50.5
Insert Material
PCD
Insert Application
Hard Brittle Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332T012
Zoro #
G408976966
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Insert Thickness
0.1563 in
Nose Radius
0.0079 in
Mounting Hole Dia.
4.40mm
Effective Length
0.0866 in

Details

Insert Style
DCMA
Inscribed Circle
0.3750 in
Insert Material
PCD
Insert Application
Hard Brittle Material
Rake
Positive
Relief Angle
7 Degree
Coating
Uncoated Binderless PCD
Corner Angle
55 Degree
Tolerance Class
M
Series
NPD10
Insert HoldingĀ Method
Pin & Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.