Zoro Homepage

DCMT21.51EGU Grade AC6040M Carbide Turning Insert

  • Mfr # 196DDCU

  • Zoro # G208979471


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Insert Style
DCMT
Inscribed Circle
0.2500 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
M40, M30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196DDCU
Zoro #
G208979471
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
2.80mm
Nose Radius
0.0157 in
Insert Thickness
0.0937 in
Cutting Edge Length
0.3031 in

Details

Insert Style
DCMT
Inscribed Circle
0.2500 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
M40, M30
Rake
Positive
Workpiece Material
Stainless Steel
Coating
Absotech
Relief Angle
7 Degree
Insert HoldingĀ Method
Screw-On
Tolerance Class
M
Series
AC6000M
Corner Angle
55

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.