Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DCMT21.51EGU Grade AC8015P Carbide Turning Insert

  • Mfr # 19T4DCU

  • Zoro # G808977723


product price: $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Insert Style
DCMT
Inscribed Circle
0.2500 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
P15, P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T4DCU
Zoro #
G808977723
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0157 in
Insert Thickness
0.0937 in
Mounting Hole Dia.
2.80mm
Cutting Edge Length
0.3031 in

Details

Insert Style
DCMT
Inscribed Circle
0.2500 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
P15, P20
Rake
Positive
Workpiece Material
Steel
Coating
Absotech
Relief Angle
7 Degree
Series
AC8000P
Tolerance Class
M
Corner Angle
55
Insert HoldingĀ Method
Screw-On

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.