Zoro Homepage

DCMT21.52EGU Grade AC8035P Carbide Turning Insert

  • Mfr # 19T3DCV

  • Zoro # G608977411


product price: $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Insert Style
DCMT
Inscribed Circle
0.2500 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
P35, P25, P40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T3DCV
Zoro #
G608977411
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.0937 in
Nose Radius
0.0315 in
Mounting Hole Dia.
2.80mm
Cutting Edge Length
0.3031 in

Details

Insert Style
DCMT
Inscribed Circle
0.2500 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
P35, P25, P40
Rake
Positive
Coating
Absotech
Workpiece Material
Steel
Relief Angle
7 Degree
Corner Angle
55
Tolerance Class
M
Insert HoldingĀ Method
Screw-On
Series
AC8000P

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.