Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DCMT32.51 EGU Grade AC5015S Carbide Turning Insert

  • Mfr # 19T5DCX

  • Zoro # G408977888


product price: $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Insert Style
DCMT
Inscribed Circle
0.3750 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
S15, S10, S20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T5DCX
Zoro #
G408977888
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0157 in
Cutting Edge Length
0.4567 in

Details

Insert Style
DCMT
Inscribed Circle
0.3750 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
S15, S10, S20
Rake
Positive
Coating
Absotech
Relief Angle
7 Degree
Workpiece Material
Heat Resistant Alloy
Insert HoldingĀ Method
Screw-On
Corner Angle
55
Tolerance Class
M
Series
AC5000S

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.