Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DCMT32.51ELB Grade AC6040M Carbide Turning Insert

  • Mfr # 196DCLJ

  • Zoro # G408977666


product price: $22.49
/ea
Sold in multiples of 10 for $224.90

Key Features

Insert Style
DCMT
Inscribed Circle
0.3750 in
Chip-Breaker
ELB
Insert Material
Carbide
Insert Application
M40, M30, M25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196DCLJ
Zoro #
G408977666
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.1563 in
Nose Radius
0.0157 in
Cutting Edge Length
0.4567 in

Details

Insert Style
DCMT
Inscribed Circle
0.3750 in
Chip-Breaker
ELB
Insert Material
Carbide
Insert Application
M40, M30, M25
Rake
Positive
Coating
Absotech
Relief Angle
7 Degree
Workpiece Material
Stainless Steel
Series
AC6000M
Insert HoldingĀ Method
Screw-On
Corner Angle
55
Tolerance Class
M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.