Zoro Homepage

Diamond Turning Insert, Diamond, 1/2 in, CNMG, 1/32 in, Carbide

  • Mfr # CNMG432ESU-AC820P

  • Zoro # G3768353


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432ESU-AC820P
Zoro #
G3768353
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Nose Radius
0.0312"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNMG120408NSU
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
No. of Edges
4
Super Alloy (S) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
Steel (P) Compatibility
Yes
ANSI Number
CNMG432ESU-AC820P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Shape
Rhombic
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
AC820P
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Cutting Application
Turning
ANSI Code
CNMG432ESU
Primary Material Application ISO Code
K20, P20
Measurement System
Fractional Inch
Material - Machining
Carbide
Features
Excellent Wear Resistance and Fracture Resistance
Finish - Machining
Al203+TiCN
Coating Process
CVD
Chip-Breaker Code
ESU
Number of Cutting Edges
4
Material
Carbide
Style
CNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG432ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.