Zoro Homepage

Diamond Turning Insert, Diamond, 1/2 in, CNMG, 3/64 in, Carbide

  • Mfr # CNMG433EMU-AC520U

  • Zoro # G2355361


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EMU-AC520U
Zoro #
G2355361
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203
Nose Radius
0.0472"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC520U
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG120412NMU
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ANSI Number
CNMG433EMU-AC520U
Hardened (H) Compatibility
No
Coating
Super ZX TiAlN/AlCrN-PVD
Mounting Style
Clamp
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Cutting Direction
Neutral
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Turning
Shape
Rhombic
Manufacturer Grade
AC520U
Features
Excellent Fracture Resistance
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
ANSI Code
CNMG433EMU
Chip-Breaker Style
Double
Chip-Breaker Code
EMU
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Material
Carbide
Style
CNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code CNMG433EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.