Zoro Homepage

Diamond Turning Insert, Diamond, 1/2 in, CNMG, 3/64 in, Carbide

  • Mfr # CNMG433ESU-AC520U

  • Zoro # G3770365


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433ESU-AC520U
Zoro #
G3770365
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203
Nose Radius
0.0472"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC520U
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNMG120412NSU
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
ANSI Number
CNMG433ESU-AC520U
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Coating
Super ZX TiAlN/AlCrN-PVD
Cutting Direction
Neutral
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Number of Cutting Edges
4
Included Angle
80 Degrees
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Manufacturer Grade
AC520U
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
CNMG433ESU
Chip-Breaker Style
Double
Shape
Rhombic
Material - Machining
Carbide
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Code
ESU
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Material
Carbide
Application
Finishing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code CNMG433ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.