This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide CNMG432EMU-AC415K

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (Discontinued)

Mfr # CNMG432EMU-AC415K
Zoro # G6330129
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNMG432EMU-AC415K
Zoro #
G6330129
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG120408NMU
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
ANSI Number
CNMG432EMU-AC415K
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Shape
Rhombic
Number of Cutting Edges
4
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
AC415K
Clearance Angle
0 Degrees
Chip-Breaker Code
EMU
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
CNMG432EMU
Coating Process
CVD
Primary Material Application
Cast Iron
Chip-Breaker Style
Double
Primary Material Application ISO Code
K01 - K20
Material
Carbide
Style
CNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG432EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.