Zoro Homepage
This item is Discontinued.
Sumitomo Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide CNMG433ELUW-AC700G

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide (Discontinued)

  • Mfr # CNMG433ELUW-AC700G
  • Zoro # G3770672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433ELUW-AC700G
Zoro #
G3770672
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Nose Radius
0.0472"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
CNMG120412NLUW
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Coating
Super FF TiCN/Al2O3/TiN CVD
No. of Edges
4
ANSI Number
CNMG433ELUW-AC700G
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Shape
Rhombic
Coating Process
CVD
Primary Material Application ISO Code
P
Manufacturer Grade
AC700G
Chip-Breaker Style
Double
Cutting Application
Turning
Chip-Breaker Code
ELUW
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Number of Cutting Edges
4
Clearance Angle
0 Degrees
ANSI Code
CNMG433ELUW
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Material
Carbide
Style
CNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG433ELUW, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.