Zoro Homepage

Diamond Turning Insert, Diamond, 1/2 in, DNGG, 1/64 in, Carbide

  • Mfr # DNGG431ESU-AC520U

  • Zoro # G5650084


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG431ESU-AC520U
Zoro #
G5650084
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0157"
Mounting Hole Dia.
0.203
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC520U
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNGG150404NSU
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
Super ZX TiAlN/AlCrN-PVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DNGG431ESU-AC520U
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Manufacturer Grade
AC520U
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M, P, S
ANSI Code
DNGG431ESU
Shape
Rhombic
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Code
ESU
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Features
Excellent Fracture Resistance
Coating Process
PVD
Cutting Application
Turning
Material
Carbide
Style
DNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code DNGG431ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.