This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide DNMG432ENG-AC820P

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (Discontinued)

  • Mfr # DNMG432ENG-AC820P
  • Zoro # G6321869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432ENG-AC820P
Zoro #
G6321869
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Material
Carbide
Insert Application
Medium
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
DNMG150408N-UG
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
ANSI Number
DNMG432ENG-AC820P
For Use With
Toolholders, Boring Bars
No. of Edges
2
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Rake
Positive
Material - Machining
Carbide
ANSI Code
DNMG432ENG
Primary Material Application ISO Code
K20, P20
Shape
Rhombic
Finish - Machining
Al203+TiCN
Coating Process
CVD
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Code
ENG
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
Double
Included Angle
55 Degrees
Number of Cutting Edges
2
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Straight Hole
Manufacturer Grade
AC820P
Measurement System
Fractional Inch
Material
Carbide
Application
Medium
Style
DNMG
Insert Code
DNMG432

Description

Diamond Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG432ENG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.