This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 2, DCMA, 1, Carbide DCMA21.51-AC405K

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 2, DCMA, 1, Carbide (Discontinued)

Mfr # DCMA21.51-AC405K
Zoro # G6324818
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCMA21.51-AC405K
Zoro #
G6324818
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Thickness
3/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMA070204
No. of Edges
2
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
DCMA21.51-AC405K
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
PCD
Primary Material Application
Cast Iron
ANSI Code
DCMA21.51
Features
Excellent Wear Resistance
Coating Process
CVD
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Included Angle
55 Degrees
Shape
Rhombic
Manufacturer Grade
AC405K
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Material
Carbide
Style
DCMA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code DCMA21.51, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.