Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, 1, CBN

  • Mfr # 2NUCCGA21.51WG-BN2000

  • Zoro # G6374131


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCCGA21.51WG-BN2000
Zoro #
G6374131
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CCGW060204WG
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Coating
Cermet
Cast Iron (K) Compatibility
Yes
ANSI Number
2NUCCGA21.51WG-BN2000
Finish - Machining
Bright (Uncoated)
Material - Machining
CBN
Included Angle
80 Degrees
Manufacturer Grade
BN2000
Cutting Application
Turning
Wiper Insert
Yes
Insert Holding Type
Straight Hole
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Chip-Breaker Code
WG
Primary Material Application ISO Code
H10 - H20
Number of Cutting Edges
2
Primary Material Application
Hardened Steel
ANSI Code
2NU-CCGA21.51WG
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code 2NU-CCGA21.51WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.