Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, 1, CBN

  • Mfr # NCCCGA21.51-BNC2010

  • Zoro # G6369995


product price: $53.25
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCCGA21.51-BNC2010
Zoro #
G6369995
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.0940"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ANSI Number
NCCCGA21.51-BNC2010
Coating
CVD
Mounting Style
Screw-On
Workpiece Compatibility
Hardened (H), Steel (P)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
No. of Edges
2
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Finish - Machining
TiCN
Measurement System
Fractional Inch
Features
High Wear Resistance
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application ISO Code
H
ANSI Code
NC-CCGA21.51
Primary Material Application
Hardened Steel
Insert Holding Type
Straight Hole
Cutting Material Coverage
Mini Tip
Shape
Rhombic
Manufacturer Grade
BNC2010
Cutting Application
Turning
Material
CBN
Style
CCGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, TiCN, ANSI Code NC-CCGA21.51, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.