Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, 1, PCD

  • Mfr # NFCCGA21.51-DA1000

  • Zoro # G6369828


product price: $48.29
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFCCGA21.51-DA1000
Zoro #
G6369828
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
7 Degrees
ISO Number
NF-CCGW060204
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Stainless (M) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
NFCCGA21.51-DA1000
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
Yes
Insert Holding Type
Straight Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Number of Cutting Edges
1
Material - Machining
Polycrystalline Diamond
Features
Excellent Wear Resistance and Fracture Resistance
ANSI Code
NFCCGA21.51
Measurement System
Fractional Inch
Shape
Rhombic
Manufacturer Grade
DA1000
Cutting Application
Turning
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Material
PCD
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code NFCCGA21.51, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.