Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, 2, CBN

  • Mfr # 2NCCCGA21.52WG-BNC2020

  • Zoro # G6375391


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCCGA21.52WG-BNC2020
Zoro #
G6375391
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Depth of Cut
0.0150 in
Thickness
1.5
Through Hole Inside Dia.
0.1100 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CCGW060204WG
Coating
Cermet
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
2
ANSI Number
2NCCCGA21.52WG-BNC2020
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Features
Excellent Wear Resistance and Breakage Resistance
Included Angle
80 Degrees
Shape
Rhombic
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Chip-Breaker Code
WG
Primary Material Application
Hardened Steel
Material - Machining
CBN
Clearance Angle
7 Degrees
ANSI Code
2NC-CCGA21.52WG
Measurement System
Fractional Inch
Manufacturer Grade
BNC2020
Cutting Application
Turning
Primary Material Application ISO Code
H20 - H30
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 1/4 in, ANSI Code 2NC-CCGA21.52WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.