Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, 2, CBN

  • Mfr # 2NUCCGA21.52-BN700

  • Zoro # G5823343


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCCGA21.52-BN700
Zoro #
G5823343
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0312"
Insert Thickness
0.094"
Mounting Hole Dia.
0.110
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BN700
Insert Material
CBN
Insert Application
Finishing
Rake
0 Degrees
ISO Number
2NU-CCGW060208
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
No
For Use With
SCLC, PCLC Toolholders, A-SCLC Boring Bars
ANSI Number
2NUCCGA21.52-BN700
Cutting Direction
Neutral
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Material - Machining
CBN
Cutting Application
Turning
Number of Cutting Edges
2
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Shape
Rhombic
ANSI Code
2NU-CCGA21.52
Manufacturer Grade
BN700
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code 2NU-CCGA21.52, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.