Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, 2, CBN

  • Mfr # 2NUCCGA21.52-BN7500

  • Zoro # G6374107


product price: $84.05
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCCGA21.52-BN7500
Zoro #
G6374107
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
2
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0313"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CCGW060208
Steel (P) Compatibility
No
ANSI Number
2NUCCGA21.52-BN7500
For Use With
Toolholders, Boring Bars
Coating
Cermet
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
No. of Edges
2
Included Angle
80 Degrees
ANSI Code
2NU-CCGA21.52
Manufacturer Grade
BN7500
Shape
Rhombic
Clearance Angle
7 Degrees
Primary Material Application
Cast Iron, Nickel, Titanium
Number of Cutting Edges
2
Primary Material Application ISO Code
K10, S/M
Material - Machining
CBN
Wiper Insert
Yes
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Cutting Application
Turning
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code 2NU-CCGA21.52, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.