Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, 2, CBN

  • Mfr # 2NUCCGA21.52WG-BN2000

  • Zoro # G6374098


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCCGA21.52WG-BN2000
Zoro #
G6374098
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
2
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0313"
Thickness
1.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CCGW060208WG
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
2
ANSI Number
2NUCCGA21.52WG-BN2000
Coating
CVD
Chip-Breaker Code
WG
Number of Cutting Edges
2
Primary Material Application
Hardened Steel
Manufacturer Grade
BN2000
Measurement System
Fractional Inch
Material - Machining
CBN
Clearance Angle
7 Degrees
ANSI Code
2NU-CCGA21.52WG
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
Wiper Insert
Yes
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H10 - H20
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code 2NU-CCGA21.52WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.