Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, 2, CBN

  • Mfr # 2NUCCGA21.52WG-BN7500

  • Zoro # G6374089


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCCGA21.52WG-BN7500
Zoro #
G6374089
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CCGW060208WG
Super Alloy (S) Compatibility
Yes
ANSI Number
2NUCCGA21.52WG-BN7500
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
CVD
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Chip-Breaker Code
WG
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Material - Machining
CBN
Manufacturer Grade
BN7500
Shape
Rhombic
Wiper Insert
Yes
Primary Material Application ISO Code
K10, S/M
ANSI Code
2NU-CCGA21.52WG
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Nickel, Titanium
Material
CBN
Style
CCGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code 2NU-CCGA21.52WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.