Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, 2, CBN

  • Mfr # NUCCGA21.52LT-BN2000

  • Zoro # G6306277


product price: $43.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCCGA21.52LT-BN2000
Zoro #
G6306277
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
2
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0313"
Thickness
1.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-CCGW060208L
Hardened (H) Compatibility
Yes
No. of Edges
1
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Coating
CVD
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
NUCCGA21.52LT-BN2000
Steel (P) Compatibility
Yes
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H10 - H20
Included Angle
80 Degrees
Material - Machining
CBN
Cutting Material Coverage
Mini Tip
Chip-Breaker Code
LT
Shape
Rhombic
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
BN2000
Primary Material Application
Hardened Steel
ANSI Code
NU-CCGA21.52LT
Cutting Application
Turning
Clearance Angle
7 Degrees
Number of Cutting Edges
1
Features
Excellent Wear Resistance and Fracture Resistance
Material
CBN
Style
CCGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code NU-CCGA21.52LT, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.