Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, .5, CBN

  • Mfr # 2NCCCGA21.50.5WG-BNC2010

  • Zoro # G6375470


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCCGA21.50.5WG-BNC2010
Zoro #
G6375470
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.110"
Nose Radius
0.0078"
Insert Thickness
0.0940"
Thickness
1.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CCGW060202WG
ANSI Number
2NCCCGA21.50.5WG-BNC2010
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Coating
Cermet
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
2
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Finish - Machining
TiCN
ANSI Code
2NC-CCGA21.50.5WG
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
BNC2010
Primary Material Application ISO Code
H
Number of Cutting Edges
2
Material - Machining
Carbide
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Insert Holding Type
Straight Hole
Features
High Wear Resistance
Shape
Rhombic
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, TiCN, ANSI Code 2NC-CCGA21.50.5WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.