Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, .5, CBN

  • Mfr # 2NCCCGA21.50.5WG-BNC2020

  • Zoro # G6375461


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCCGA21.50.5WG-BNC2020
Zoro #
G6375461
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0078"
Thickness
1.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CCGW060202WG
Workpiece Compatibility
Hardened (H), Steel (P)
Mounting Style
Screw-On
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
No
Coating
Uncoated
ANSI Number
2NCCCGA21.50.5WG-BNC2020
For Use With
Toolholders, Boring Bars
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC2020
ANSI Code
2NC-CCGA21.50.5WG
Shape
Rhombic
Cutting Application
Turning
Number of Cutting Edges
2
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Breakage Resistance
Included Angle
80 Degrees
Material - Machining
CBN
Insert Holding Type
Straight Hole
Clearance Angle
7 Degrees
Primary Material Application ISO Code
H20 - H30
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code 2NC-CCGA21.50.5WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.