Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, .5, CBN

  • Mfr # NUCCGA21.50.5-BN2000

  • Zoro # G6306356


product price: $53.25
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCCGA21.50.5-BN2000
Zoro #
G6306356
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Nose Radius
0.0039"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-CCGW060202
ANSI Number
NUCCGA21.50.5-BN2000
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
1
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Coating
Cermet
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Manufacturer Grade
BN2000
Primary Material Application ISO Code
H10 - H20
Included Angle
80 Degrees
ANSI Code
NU-CCGA21.50.5
Shape
Rhombic
Number of Cutting Edges
1
Material - Machining
CBN
Primary Material Application
Hardened Steel
Features
Excellent Wear Resistance and Fracture Resistance
Clearance Angle
7 Degrees
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Cutting Material Coverage
Mini Tip
Measurement System
Fractional Inch
Cutting Application
Turning
Material
CBN
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code NU-CCGA21.50.5, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.