Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, .5, CBN

  • Mfr # NUCCGA21.50.5HS-BN2000

  • Zoro # G6306347


product price: $48.29
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCCGA21.50.5HS-BN2000
Zoro #
G6306347
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0039"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Positive
ISO Number
NU-CCGW060202HS
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Coating
CVD
No. of Edges
1
Cast Iron (K) Compatibility
Yes
ANSI Number
NUCCGA21.50.5HS-BN2000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Material - Machining
CBN
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
Primary Material Application ISO Code
H10 - H20
ANSI Code
NU-CCGA21.50.5HS
Number of Cutting Edges
1
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Manufacturer Grade
BN2000
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Clearance Angle
7 Degrees
Cutting Material Coverage
Mini Tip
Finish - Machining
Bright (Uncoated)
Material
CBN
Application
Roughing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code NU-CCGA21.50.5HS, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.