Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGA, .5, PCD

  • Mfr # NFCCGA21.50.5-DA1000

  • Zoro # G6369846


product price: $53.25
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFCCGA21.50.5-DA1000
Zoro #
G6369846
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Nose Radius
0.0156"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
7 Degrees
ISO Number
NF-CCGW060202
ANSI Number
NFCCGA21.50.5-DA1000
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
No. of Edges
1
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
80 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
NFCCGA21.50.5
Material - Machining
Polycrystalline Diamond
Cutting Application
Turning
Primary Material Application ISO Code
N
Insert Holding Type
Straight Hole
Clearance Angle
7 Degrees
Manufacturer Grade
DA1000
Measurement System
Fractional Inch
Number of Cutting Edges
1
Material
PCD
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code NFCCGA21.50.5, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.