Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, 1, CBN

  • Mfr # 2NCCCGT21.51FV-BNC2020

  • Zoro # G6375209


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCCGT21.51FV-BNC2020
Zoro #
G6375209
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0156"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CCGT060204FV
Steel (P) Compatibility
Yes
Coating
Cermet
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
2NCCCGT21.51FV-BNC2020
Stainless (M) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Hardened (H), Steel (P)
Primary Material Application ISO Code
H20 - H30
Chip-Breaker Style
Single
Included Angle
80 Degrees
Material - Machining
CBN
Number of Cutting Edges
2
ANSI Code
2NC-CCGT21.51FV
Primary Material Application
Hardened Steel
Chip-Breaker Code
FV
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Shape
Rhombic
Manufacturer Grade
BNC2020
Cutting Application
Turning
Features
Excellent Wear Resistance and Breakage Resistance
Material
CBN
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code FV, Inscribed Circle 1/4 in, ANSI Code 2NC-CCGT21.51FV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.