Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, 1, CBN

  • Mfr # 2NUCCGT21.51FV-BN2000

  • Zoro # G6373915


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCCGT21.51FV-BN2000
Zoro #
G6373915
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.0940"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Thickness
1.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CCGT060204FV
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
2NUCCGT21.51FV-BN2000
Insert Holding Type
Countersink Hole
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
FV
Shape
Rhombic
Manufacturer Grade
BN2000
Primary Material Application ISO Code
H10 - H20
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
80 Degrees
ANSI Code
2NU-CCGT21.51FV
Material - Machining
CBN
Cutting Application
Turning
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Wiper Insert
Yes
Primary Material Application
Hardened Steel
Material
CBN
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code FV, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code 2NU-CCGT21.51FV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.