Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, 1, Cermet

  • Mfr # CCGT21.51MEFC-T1500A

  • Zoro # G6333437


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT21.51MEFC-T1500A
Zoro #
G6333437
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0156"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
CCGT060202MN-FC
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
CCGT21.51MEFC-T1500A
Cast Iron (K) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw-On
No. of Edges
4
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Primary Material Application
Steel
Insert Holding Type
Countersink Hole
Manufacturer Grade
T1500A
ANSI Code
CCGT21.51MEFC
Number of Cutting Edges
4
Cutting Application
Turning
Chip-Breaker Code
MEFC
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Cermet
Included Angle
80 Degrees
Primary Material Application ISO Code
P05 - P30
Features
Excellent Wear Resistance and Fracture Resistance
Chip-Breaker Style
Single
Clearance Angle
7 Degrees
Material
Cermet
Style
CCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 1/4 in, ANSI Code CCGT21.51MEFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.