Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, .2, Carbide

  • Mfr # CCGT21.5.001EFM-AC530U

  • Zoro # G6333610


product price: $10.85
/ea
Sold in multiples of 10 for $108.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Insert Size
21.5.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT21.5.001EFM-AC530U
Zoro #
G6333610
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.5.001
Corner Radius
.2
Mounting Hole Dia.
0.110"
Nose Radius
0.0012"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
6 Degrees
ISO Number
CCGT0602003N-SC
Cast Iron (K) Compatibility
Yes
ANSI Number
CCGT21.5.001EFM-AC530U
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
Cermet
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
Hardened (H) Compatibility
No
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application ISO Code
M, P
Number of Cutting Edges
4
Features
Excellent Fracture Resistance
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Code
EFM
Manufacturer Grade
AC530U
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Stainless Steel, Steel
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Coating Process
PVD
ANSI Code
CCGT21.5.001EFM
Material
Carbide
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFM, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code CCGT21.5.001EFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.