Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, .2, Carbide

  • Mfr # CCGT21.50LFX-AC530U

  • Zoro # G6333507


product price: $10.85
/ea
Sold in multiples of 10 for $108.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT21.50LFX-AC530U
Zoro #
G6333507
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50
Corner Radius
.2
Nose Radius
0.0039"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
CCGT060201LFX
Mounting Style
Screw-On
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
ANSI Number
CCGT21.50LFX-AC530U
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Included Angle
80 Degrees
Features
Excellent Fracture Resistance
Chip-Breaker Style
Single
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Coating Process
PVD
Chip-Breaker Code
LFX
ANSI Code
CCGT21.50LFX
Shape
Rhombic
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Manufacturer Grade
AC530U
Primary Material Application ISO Code
M, P
Material
Carbide
Style
CCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LFX, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code CCGT21.50LFX, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.