Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, 2, CBN

  • Mfr # 2NUCCGT21.52FV-BN2000

  • Zoro # G6373906


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCCGT21.52FV-BN2000
Zoro #
G6373906
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
1.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CCGT060208FV
Hardened (H) Compatibility
Yes
Coating
CVD
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
ANSI Number
2NUCCGT21.52FV-BN2000
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Features
Excellent Wear Resistance and Fracture Resistance
Manufacturer Grade
BN2000
Insert Holding Type
Countersink Hole
Chip-Breaker Code
FV
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
ANSI Code
2NU-CCGT21.52FV
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H10 - H20
Material - Machining
CBN
Wiper Insert
Yes
Number of Cutting Edges
2
Cutting Application
Turning
Clearance Angle
7 Degrees
Material
CBN
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code FV, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code 2NU-CCGT21.52FV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.