Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, .2, Cermet

  • Mfr # CCGT21.50MEFC-T1500A

  • Zoro # G6333498


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT21.50MEFC-T1500A
Zoro #
G6333498
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50
Corner Radius
.2
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0039"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
CCGT060202MN-FC
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Coating
Uncoated
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CCGT21.50MEFC-T1500A
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application
Steel
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Shape
Rhombic
Material - Machining
Cermet
Chip-Breaker Code
MEFC
ANSI Code
CCGT21.50MEFC
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Included Angle
80 Degrees
Number of Cutting Edges
4
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P05 - P30
Manufacturer Grade
T1500A
Measurement System
Fractional Inch
Material
Cermet
Style
CCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 1/4 in, ANSI Code CCGT21.50MEFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.