Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, .2, Cermet

  • Mfr # CCGT21.50MEFM-T1500A

  • Zoro # G6333489


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT21.50MEFM-T1500A
Zoro #
G6333489
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50
Corner Radius
.2
Mounting Hole Dia.
0.110"
Nose Radius
0.0039"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
6 Degrees
ISO Number
CCGT060202MN-SC
Coating
CBN
ANSI Number
CCGT21.50MEFM-T1500A
Mounting Style
Screw-On
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
MEFM
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Manufacturer Grade
T1500A
Included Angle
80 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P05 - P30
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
7 Degrees
Material - Machining
Cermet
ANSI Code
CCGT21.50MEFM
Cutting Application
Turning
Number of Cutting Edges
4
Material
Cermet
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code MEFM, Inscribed Circle 1/4 in, ANSI Code CCGT21.50MEFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.